ComSoft 21 CFR Part 11 - software

Article no.: 0554 1705
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Software

Identification & Classification

Article number 0554 1705
Copy
EAN / GTIN 4029547015182
Copy
Manufacturer number 0554 1705
Copy
L-Number L40540 230
Copy
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Description:

The ComSoft CFR 21 Part 11 software is validatable software and fulfils all the FDA's requirements in the framework of a closed system. Conformity with the CFR directives is confirmed by an independent institution
  • Advantages and functions of the ComSoft 21 CFR Part 11 software
  • Digital signature and audit trail for the traceability of user activities offer maximum security and safety
  • Storage of raw data in tamper-proof file format
  • Detection of transfer errors using checksums
  • Inactivity lockout to prevent unauthorized access
  • Intuitive and clearly-structured user interface. It guides users through individual work steps and enables effortless export of data, creation of reports and carrying out of analyses
  • The software offers the opportunity to display and evaluate all recorded measurement parameters in both graphic and tabular format
  • Measurement menus can be individually tailored and the data loggers can be brought together and organized into groups in clear tree structures according to the application site and intended use. That enables clear display of the whole transportation route
  • Further advantages: Online measurement, creation of formulas, scientific-statistical evaluation (min./max./mean value, limit value violation)

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart