7445/46/47 Kraftform torque screwdriver set 2.5-55.0 in.lbs., 27 pieces

Article no.: 05350451001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05350451001
EAN / GTIN 4013288161383
Manufacturer number 05350451001
L-Number L60020 3643

Description

Description:

  • Wera torque screwdriver set.
  • Two high precision torque screwdrivers with variable torque settings.
  • One torque screwdriver with Kraftform pistol handle for the transfer of especially high torque; multi-component for high working speeds and particularly ergonomic screwdriving.
  • Simple adjustment of the required torque value without any special tools.
  • Easy-to-read scale value.
  • Rapidaptor quick-release technology for rapid bit change.
  • Unlimited torque to loosen seized screws.
  • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
  • Includes a bit assortment in a high quality and stable plastic case.

Advantage:

  • Kraftform torque screwdriver set
  • Suitable for bits with 1/4″ hex head drive
  • With Hex-Plus, TORX® and TORX PLUS® bits

Supplied with:

  • 7445/46/47 Kraftform torque screwdriver set 2.5-55.0 in.lbs., 27 pieces; 2x Series 7400 Kraftform adjustable torque screwdrivers (2.5-29.0 in. lbs.) with Rapidaptor quick-release chuck: 7445x2.5-11.5 in. lbs., 7446x11-29 in. lbs.; 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (25.0-55.0 in. lbs.) with Rapidaptor quick-release chuck: 7447 x 25-55 in. lbs.; 9x 867/1 TZ TORX® bits: TX 6x25 mm, TX 7x25 mm, TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm; 9x 867/1 IP TORX PLUS® bits: 6 IPx25 mm, 7 IPx25 mm, 8 IPx25 mm, 9 IPx25 mm, 10 IPx25 mm, 15 IPx25 mm, 20 IPx25 mm, 25 IPx25 mm, 30 IPx25 mm; 6x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart