867/9 C TORX® bits, halfmoon, TX 8 x 44 mm

Article no.: 05345026001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05345026001
EAN / GTIN 4013288113528
Manufacturer number 05345026001
L-Number L60020 2627

Description

Description:

  • Hard bits for recessed TORX® screws.
  • Drive: 4 mm halfmoon for direct power tool connection.

Advantage:

  • For recessed TORX® screws
  • Hard design
  • 4 mm halfmoon drive (Wera connecting series 9)
  • Direct power tool insertion

Supplied with:

  • 867/9 C TORX® bits, halfmoon, TX 8 x 44 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart