867/9 C TORX® bits, halfmoon, TX 4 x 64 mm

Article no.: 05345018001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05345018001
EAN / GTIN 4013288113504
Manufacturer number 05345018001

Description

Description:

  • Hard bits for recessed TORX® screws.
  • Drive: 4 mm halfmoon for direct power tool connection.

Advantage:

  • For recessed TORX® screws
  • Hard design
  • 4 mm halfmoon drive (Wera connecting series 9)
  • Direct power tool insertion

Supplied with:

  • 867/9 C TORX® bits, halfmoon, TX 4 x 64 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart