867/9 C IP TORX PLUS® bits, 8 IP x 70 mm

Article no.: 05332606001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thread repair accessories

Identification numbers & Classifications

Article number 05332606001
EAN / GTIN 4013288037091
Manufacturer number 05332606001
L-Number L60020 2248

Description

Description:

  • Hard bits for recessed TORX PLUS® screws.
  • Drive: 4 mm halfmoon for direct power tool connection.

Advantage:

  • For TORX PLUS® screws
  • Hard design
  • 4 mm halfmoon drive (Wera connecting series 9)
  • Direct power tool insertion

Supplied with:

  • 867/9 C IP TORX PLUS® bits, 8 IP x 70 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart