CLINOBEVEL 3 SQUARE, 60°, 0,025 mm/m

Article no.: 05330220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clinometer

Identification numbers & Classifications

Article number 05330220
EAN / GTIN 7630041163902
Manufacturer number 05330220

Description

Description:

Standard: DIN 2276
Measuring range: ± 60°
Housing: cast iron
Dimensions: 160 x 160 x 40 mm
V-shaped measuring faces for Ø 30 ÷ 100 mm: top left and lower side
Flat measuring faces: top right and upper side
Data output: USB, RS-485
Autonomy: 25 heures
Units: mm/m, „/10“, „/12“, mRad, mm/REL, „/REL, A%o, %o, DEG, GON

Max. perm. errors: 15″ + (0,027 % α)
α = measured value
T = 20 °C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart