V-block (pairs) ss w. clamp, hardened 75x55x55 mm, ø5-50

Article no.: 0522207
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Vee block

Identification numbers & Classifications

Article number 0522207
EAN / GTIN 4029713056629
Manufacturer number 0522207
L-Number L40510 2301

Description

Version:

  • Special steel
  • Flatness, parallelism and right-angled tolerance is 4 µm
  • 2 x 90° grooves
  • Machined in pairs
  • End face and base are angular

Description:

V-block (pairs) ss w. clamp, hardened 75x55x55 mm, ø5-50

Feature:

  • Material: Special steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart