V-block (pairs) ss w. clamp, hardened 50x40x40 mm, ø5-30

Article no.: 0522206
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Vee block

Identification numbers & Classifications

Article number 0522206
EAN / GTIN 4029713056605
Manufacturer number 0522206
L-Number L40510 2387

Description

Version:

  • Special steel
  • Flatness, parallelism and right-angled tolerance is 4 µm
  • 2 x 90° grooves
  • Machined in pairs
  • End face and base are angular

Description:

V-block (pairs) ss w. clamp, hardened 50x40x40 mm, ø5-30

Feature:

  • Material: Special steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart