9782 Foam insert hammer set 1, 6 pieces

Article no.: 05150182001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 05150182001
EAN / GTIN 4013288225191
Manufacturer number 05150182001
L-Number L60020 4988

Description

Description:

  • Durable foam insert; two-coloured for quick identification of missing parts; suitable for the Tool Rebel roller cabinet; equipped with 1 PICARD® riveting hammer, 4 RENNSTEIG parallel pin punches and 1 RENNSTEIG flat cold chisel.

Advantage:

  • Durable foam insert, each tool has its own place; two-coloured, missing tools will quickly be noticed
  • High-quality, durable foam insert without chemical vapours
  • Optimum fit for the best possible removal of the tools from the foam insert
  • Water- and oil-repellent, low maintenance and easy to clean
  • Protection of the tool from dirt and impact

Supplied with:

  • 9782 Foam insert hammer set 1, 6 pieces; 1x PICARD® riveting hammer 500 g, 0000101-500: 500 gr; 4x RENNSTEIG Parallel pin punches Exclusive: 452 003 6 RC x 3x150 mm, 452 004 6 RC x 4x150 mm, 452 006 6 RC x 6x150 mm, 452 008 6 RC x 8x150 mm; 1x RENNSTEIG Flat cold chisel 310 250 1: 25 x 13 x 23 mm; 1x 9882 Foam insert hammer set 1, empty: 172 x 30 x 392 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart