9723 Foam insert Zyklop B 3/8″ bit socket set 1, 22 pieces

Article no.: 05150113001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 05150113001
    EAN / GTIN 4013288225313
    Manufacturer number 05150113001
    L-Number L60020 4978

    Description

    Description:

    • Durable foam insert; two-coloured for quick identification of missing parts; suitable for the Tool Rebel roller cabinet; equipped with 21 Wera bit sockets, 3/8″ and one Zyklop connector with quick-release chuck for ¼″ bits.

    Advantage:

    • Durable foam insert, each tool has its own place; two-coloured, missing tools will quickly be noticed
    • High-quality, durable foam insert without chemical vapours
    • Optimum fit for the best possible removal of the tools from the foam insert
    • Water- and oil-repellent, low maintenance and easy to clean
    • Protection of the tool from dirt and impact

    Supplied with:

    • 9723 Foam insert Zyklop B 3/8″ bit socket set 1, 22 pieces; 1x 8784 B1 Zyklop bit adaptor, 3/8″: 1/4″ x 3/8″ x 44 mm; 10x 8767 B HF TORX® Zyklop bit socket with holding function, 3/8″ drive: TX 15x35 mm, TX 20x35 mm, TX 25x35 mm, TX 25x107 mm, TX 27x35 mm, TX 27x107 mm, TX 30x35 mm, TX 30x107 mm, TX 40x35 mm, TX 40x107 mm; 11x 8740 B HF Zyklop bit socket with holding function, 3/8″ drive: 4x35 mm, 4x107 mm, 5x35 mm, 5x107 mm, 6x35 mm, 6x107 mm, 7x38.5 mm, 8x38.5 mm, 8x100 mm, 10x38.5 mm, 10x100 mm; 1x 9823 Foam insert Zyklop B 3/8″ bit socket set 1, empty: 172 x 30 x 392 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart