9477 Folding pouch for sets of up to 17 Kraftform Kompakt VDE Stainless, empty, 180 x 85 mm

Article no.: 05136540001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 05136540001
    EAN / GTIN 4013288226730
    Manufacturer number 05136540001
    L-Number L60020 5002

    Description

    Description:

    • Robust folding pouch for space-saving tool storage; ideal for mobile use, as the material used is light and firm; for up to 17 Kraftform Kompakt VDE Stainless tools; empty.

    Advantage:

    • Robust material and low weight ensure optimal transport
    • Strong hook and loop fastener system prevents unintentional opening and loss of the tool
    • Compact design for space-saving storage
    • The bag can be hung up even while open using the hanging loop
    • Compatible with Wera 2go

    Supplied with:

    • 9477 Folding pouch for sets of up to 17 Kraftform Kompakt VDE Stainless, empty, 180 x 85 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart