9402 Textile Box 8740 C HF 1, empty, 152 x 126 x 45 mm

Article no.: 05136451001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 05136451001
EAN / GTIN 4013288194374
Manufacturer number 05136451001
L-Number L60020 4745

Description

Description:

  • Robust textile box for space-saving tool storage; ideal for mobile use, as the material used is light and firm; for up to 9 socket wrench inserts (1/2″) with a maximum length of 60mm; empty.

Advantage:

  • Robust, rigid material
  • Strong hook and loop fastener system prevents unintentional opening and loss of the tool
  • Compact design for space-saving storage
  • Low weight for easy transport
  • Compatible with Wera 2go

Supplied with:

  • 9402 Textile Box 8740 C HF 1, empty, 152 x 126 x 45 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart