Bit-Check 12 BiTorsion 1 SB, 12 pieces

Article no.: 05136385001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05136385001
EAN / GTIN 4013288213969
Manufacturer number 05136385001
L-Number L60020 4685

Description

Description:

  • Tough-absorbing bits for universal use.
  • BiTorsion bits with a torsion zonewhere kinetic energy is diverted from peak loads.
  • This greatly extends the product service life.
  • Offer the best possible service life with the appropriate holder.
  • Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve.
  • The removal of the bit is simple, just by pushing the sleeve forwardfor rapid bit change with just one hand.
  • For the take-up of bits with 1/4″ hexagon head drive as per DIN ISO 1173-C 6.
  • 3 und E 6.
  • 3.
  • For insertion in the power screwdriver or into the chuck of the power drill.
  • The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness.
  • In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time.
  • The profile and size of the bits are easy to recognise thanks to the Wera ″Take it easy″ Tool Finder with its colour coding and clearly visible imprint.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • Rapidaptor holder for rapid bit change
  • BiTorsion bits for long service life
  • Tough viscous bits for universal use
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Bit-Check 12 BiTorsion 1 SB, 12 pieces; 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 3x 851/1 BTZ bits: PH 1x25 mm, 2x PH 2x25 mm; 3x 855/1 BTZ bits: PZ 1x25 mm, 2x PZ 2x25 mm; 5x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 25x25 mm, TX 30x25 mm, TX 20x25 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart