9530 Torque wrench set for heat pumps/air conditioning, 4 pieces

Article no.: 05136076001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05136076001
EAN / GTIN 4013288228987
Manufacturer number 05136076001
L-Number L60020 5180

Description

Description:

  • 4-piece Click-Torque torque wrench set with three self-setting exchangeable Joker insert spanners.
  • For the proper tightening of screw connections when installing and repairing refrigeration and air conditioning systems as well as heat pumps.
  • Click torque wrench in the distinctive Wera design.
  • Very robust design with high accuracy as per DIN EN ISO 6789-1:2017-07.
  • Easy setting and saving of the default value.
  • The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value.
  • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque value is reached.
  • For clockwise and anti-clockwise torque-control and with 14x18 mm square head insert for mounting corresponding insert tools.
  • With its continuous and parallel jaws, the three self-setting Joker 7880 insert spanners replace several single spanner sizes.
  • The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw.
  • The ratchet feature ensures fast and consistent screwdriving without removing the tool.
  • By using the corner-width rectangular prisms, a return angle of only 30° can be achieved.

Advantage:

  • Set for the proper tightening of screw connections when installing and repairing refrigeration and air conditioning systems as well as heat pumps
  • Click-Torque X 7 torque wrench with mounting for exchangeable insert tools 14x18 mm
  • Measuring range: 10-100 Nm; precision ± 4 % as per DIN EN ISO 6789-1:2017-07
  • The laser-engraved, abrasion-proof QR code makes it easier to determine the correct torque value depending on the torque wrench and insert tool used
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values

Supplied with:

  • 9530 Torque wrench set for heat pumps/air conditioning, 4 pieces; 1x Click-Torque X 7 torque wrench for insert tools, 10-100 Nm: 14x18 x 10-100 Nm; 1x 7880 Joker XXL Self-setting insert spanner for wrench sizes 24-32 mm, 14x18mm: 14x18 x 24-32 x 15/16-1 1/4″ x 113.5 mm; 1x 7880 Joker XL Self-setting insert spanner for wrench sizes 19-24 mm, 14x18mm: 14x18 x 19-24 x 3/4-15/16″ x 95 mm; 1x 7880 Joker L Self-setting insert spanner for wrench sizes 16-19 mm, 14x18mm: 14x18 x 16-19 x 5/8-3/4″ x 85.5 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart