Safe-Torque A 1 SHK Set 1, 1/4″ square head, 2-12 Nm, 20 pieces

Article no.: 05136073001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05136073001
EAN / GTIN 4013288228376
Manufacturer number 05136073001
L-Number L60020 5187

Description

Description:

  • 20-piece set in a robust textile box, especially for HVAC applications.
  • One Safe-Torque A 1 torque wrench with 1/4″ square head drive, 2-12 Nm, with slide-over mechanism.
  • Once the set torque has been reached, the tool cannot be overtightened, so that excessive torque cannot be applied.
  • Setting range of 2 to 12 Nm for controlled clockwise and counterclockwise torque operation.
  • Easy setting and saving of the default value: The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value.
  • With Torque Lock function for use as a standard ratchet without torque function and thus also usable for applications with angles of rotation.
  • Max.
  • breaking torque of the ¼″ square head as per DIN 3122.
  • The return angle of only 5° allows the ratchet to be used even in confined spaces.
  • Included are: Safe-Torque A 1 torque wrench, 1/4″ square head, 2-12 Nm, 8 sockets with 1/4″ drive, 9 bit sockets (hexagonal socket, TORX®) with 1/4″ drive, one short extension.

Advantage:

  • For operations in plumbing, heating and air conditioning, especially for installing shower cubicles and for assembly and maintenance of gas boilers and condensing boilers
  • Safe-Torque torque wrench with slip-over release mechanism - the set torque can never be overtightened
  • Torque Lock function: The torque function can be deactivated and the tool can then be used as a standard ratchet with high loosening moments and for applications with defined angles of rotation
  • For controlled clockwise and counterclockwise torque operation - tightening and loosening with or without torque
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values

Supplied with:

  • Safe-Torque A 1 SHK Set 1, 1/4″ square head, 2-12 Nm, 20 pieces; 1x Safe-Torque A 1 torque wrench with 1/4″ square head drive, 2-12 Nm: 1/4″ x 2-12 Nm; 8x 8790 HMA Zyklop 1/4″ socket: 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm, 5.5x23 mm, 11x23 mm; 4x 8767 A HF TORX® Zyklop bit socket with holding function, 1/4″ drive: TX 15x28 mm, TX 20x28 mm, TX 25x28 mm, TX 30x28 mm; 5x 8740 A HF Zyklop bit socket with holding function, 1/4″ drive: 3x28 mm, 4x28 mm, 5x28 mm, 6x28 mm, 8x28 mm; 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm; 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4″: 1/4″ x 75 mm; 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart