Wera 2go SHK 1 Tool set for plumbing, heating and air conditioning, 36 pieces

Article no.: 05136071001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05136071001
EAN / GTIN 4013288230300
Manufacturer number 05136071001
L-Number L60020 5170

Description

Description:

  • Compact tool set with the most important tools for HVAC services with products by Wera, BESSEY®, KNIPEX®, Lyra®, PICARD®, PUK® and Stabila®.
  • Mobility is made considerably easier thanks to the compact tool container from the Wera 2go system.

Advantage:

  • Extensive 30-piece tool set in the compact Wera 2go 2 tool container for mobile HVAC applications
  • Premium brand tools by Wera, BESSEY®, KNIPEX®, Lyra®, PICARD®, PUK® and Stabila®
  • Joker 6002 double spanner with practical holding function by a metal plate in the open end
  • With chiseldriver for screwdriving, chiselling, mortising as well as 4 VDE screwdrivers - 2 of which with stainless steel blade to prevent extraneous rust
  • 1/2″ Zyklop Metal 8004 C ratchet (72 teeth, 5° low return angle ) with reversing lever; slim design for very narrow spaces

Supplied with:

  • Wera 2go SHK 1 Tool set for plumbing, heating and air conditioning, 36 pieces; 1x Wera 2go 2 Tool Container, 3 pieces; 1x Wera 2go Container: 355 x 330 x 115 mm; 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mm; 1x Wera 2go 4 Tool Quiver: 165 x 105 mm; 1x 932 A Screwdriver for slotted screws, 1.2 x 7 x 125 mm; 2x 395 HO Nutdriver: 10x90 mm, 13x90 mm; 2x 1060 i VDE-insulated Kraftform slotted screwdriver: 0.6x3.5x100 mm, 1x5.5x125 mm; 2x 1062 i PH VDE-insulated Kraftform Phillips-head screwdriver: PH 1x80 mm, PH 2x100 mm; 1x 8004 C Zyklop Metal Ratchet with switch lever and 1/2″ drive, 1/2″ x 281 mm; 4x 8790 HMC Zyklop socket with 1/2″ drive: 10x37 mm, 13x37 mm, 17x37 mm, 19x37 mm; 1x Belt C (textile belt), 6 location, unloaded, 45 x 275 mm; 4x 6002 Joker Double Open end wrenches: 10x13x167 mm, 17x19x235 mm, 24x27x280 mm, 30x32x305 mm; 1x 950/9 Hex-Plus 2 L-key set, metric, chrome-plated, 9 pieces; 9x 950 L-key, metric, chrome-plated: 1.5x90 mm, 2x100 mm, 2.5x112 mm, 3x126 mm, 4x140 mm, 5x160 mm, 6x180 mm, 8x200 mm, 10x219 mm; 1x 9529 C SB 1/2″ Step wrench, 88 mm; 1x KNIPEX® Water pump pliers COBRA® 250mm 87 11 250; 1x KNIPEX® Combination pliers 160mm 03 01 160; 1x KNIPEX® Diagonal insulation stripper 14 26 160; 1x KNIPEX 001104 Pro wrench for standard shut-off systems; 1x STABILA® Spirit level type 70, 30 cm, 02281; 1x STABILA® Wooden folding rule type 607, 2 m, yellow, 01104; 1x PICARD® Fitter's hammer 400 g, German shape, 000101-0400; 1x PUK® 2200 Hand saw frame; 1x BESSEY® blades DBKPH-EU flick knife; 1x Lyra® Construction marker DRY PROFI 4494202

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart