Kraftform Kompakt SH 2 PlumbKit, 15 pieces

Article no.: 05136026001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05136026001
EAN / GTIN 4013288204387
Manufacturer number 05136026001
L-Number L60020 4102

Description

Description:

  • Compact tool set with 15 important screwdriving tools for the sanitary and heating sectors.
  • With 2 Joker Switch ratcheting combination wrenches, VDE handle with 4 extra-slim blades, voltage tester, 4 L-keys with thermoplastic sleeve, chiseldriver and 2 Kraftform Plus nutspinners with hollow shaft.
  • The details: 2 Joker Switch ratcheting combination wrenches with special retaining plate to prevent slipping/loss of the screw and more torque transfer; 1 VDE handle and 4 VDE iS blades for safe working at up to 1000 volts (iS with reduced blade diameter and integrated protective insulation for reaching and operating low-lying screw and spring elements); 1 single-pole phase tester 247; 4 L-keys with Hex-Plus profile to prevent rounding out screws; 1 Kraftform chiseldriver 932 A (slotted) with pound-thru hexagonal blade and integrated impact cap for screwdriving and light chiselling; 2 socket wrench nutspinners 395 HO with hollow shaft for tightening or loosening nuts on protruding threaded rods as well as fixed screws.
  • Including tools with ″Take it easy″ tool finder with colour coding in accordance to profiles and size stampingfor fast and easy tool selection.

Advantage:

  • 15 screwdriving tools for sanitary or heating applications in compact and robust Wera textile box
  • JOKER combination ratcheting wrench with special holding plate against slipping/loss of the screw
  • VDE-insulated Kraftform holder and interchangeable blades
  • Kraftform Chiseldriver with hex blade extending through handle and integrated impact cap
  • Hollow shaft nutspinner for nuts on protruding threaded rods

Supplied with:

  • Kraftform Kompakt SH 2 PlumbKit, 15 pieces; 2x 395 HO Nutdriver: 10x90 mm, 13x90 mm; 1x 932 A Screwdriver for slotted screws: 1.2 x 7 x 125 mm; 2x 6001 Joker Switch Ratcheting combination wrench, with switch lever: 10x159 mm, 13x179 mm; 4x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm; 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm; 2x Kraftform Kompakt VDE 60 iS: 0.6x3.5x154 mm, 1x5.5x154 mm; 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm; 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart