160 iSS/7 Screwdriver set Kraftform Plus Series 100. With reduced blade diameters and smaller handle diameters, 7 pieces

Article no.: 05135961001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05135961001
EAN / GTIN 4013288178640
Manufacturer number 05135961001
L-Number L60020 3577

Description

Description:

  • 7 Wera VDE iSS screwdrivers with reduced shaft diameter as well as partially slimmer handle design to enable work in confined working situations and to allow low-lying screw and spring elements to be reached and actuated; individually tested tools as per IEC 60900; individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts.
  • ″Take it easy″ Tool Finder: colour coding according to profile and size.
  • The anti-roll feature prevents any bothersome rolling away at the workplace.

Advantage:

  • Kraftform screwdrivers with reduced blade diameter as well as partially with slim handle design
  • Allows screwdriving even in confined situations
  • Kraftform handle for fast and ergonomic screwdriving
  • Low-lying screw and spring elements can be reached and actuated
  • Safe work at a voltage of 1,000 volts, individually tested

Supplied with:

  • 160 iSS/7 Screwdriver set Kraftform Plus Series 100. With reduced blade diameters and smaller handle diameters, 7 pieces; 1x 160 iSS VDE Insulated screwdriver with reduced blade and handle diameter for slotted screws: 0.8 x 4 x 100 mm; 2x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws: 1x5.5x125 mm, 0.6x3.5x100 mm; 2x 162 iSS PH VDE Insulated screwdriver with reduced blade diameter for Phillips screws: PH 1x80 mm, PH 2x100 mm; 2x 165 iSS PZ/S VDE Insulated screwdriver with reduced blade diameter for PlusMinus screws (Pozidriv/slotted): # 1x80 mm, # 2x100 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart