851/9 C J PH bits, halfmoon, PH 1 x 64 x 3 mm

Article no.: 05135277001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05135277001
EAN / GTIN 4013288112798
Manufacturer number 05135277001
L-Number L60020 3148

Description

Description:

  • High quality bits with 4 mm halfmoon drive.
  • Optimised for Japanese PH screws.
  • Hard design.

Advantage:

  • For Phillips screws
  • Optimised for Japanese Phillips screws
  • Hard design
  • 4 mm halfmoon drive (Wera connecting series 9)

Supplied with:

  • 851/9 C J PH bits, halfmoon, PH 1 x 64 x 3 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart