867/9 C IP TORX PLUS® bits, 10 IP x 44 mm

Article no.: 05135235001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Thread repair accessories

Identification numbers & Classifications

Article number 05135235001
EAN / GTIN 4013288112712
Manufacturer number 05135235001
L-Number L60020 3744

Description

Description:

  • Hard bits for recessed TORX PLUS® screws.
  • Drive: 4 mm halfmoon for direct power tool connection.

Advantage:

  • For TORX PLUS® screws
  • Hard design
  • 4 mm halfmoon drive (Wera connecting series 9)
  • Direct power tool insertion

Supplied with:

  • 867/9 C IP TORX PLUS® bits, 10 IP x 44 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart