893/4/1 K Universal Bit Holder, 1/4″ x 50 mm

Article no.: 05134480001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 05134480001
EAN / GTIN 4013288017468
Manufacturer number 05134480001
L-Number L60020 366

Description

Description:

  • The super-comfortable large knee pad protects during all kneeling activities.
  • It comes in particularly handy when working on hard floors.
  • The robust material has a pleasant cushioning quality and allows indoor and outdoor use, even in adverse weather conditions.
  • The material also returns to its original shape after use (memory foam).
  • The integrated handle allows for easy portability.
  • The knee pad is waterproof and, therefore, easy to maintain with soap and water.
  • Width/depth/height: 480x280x20 mm; weight of the knee pad: 280 g
    No throat stays dry with a bottle opener with the original Kraftform handle.
  • You will have as much fun opening bottles as you do screwdriving.

  • The pad will impress your knee; the bottle opener will impress your handwhat a combination!

Advantage:

  • Universal holder for the take-up of bits with 1/4″ hexagon head drive
  • Stainless sleeve and strong permanent magnet
  • 1/4″ hexagon drive (Wera connecting series 1)

Supplied with:

  • 893/4/1 K Universal Bit Holder, 1/4″ x 50 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart