Wera 2go E 1 Tool set for electricians, 73 pieces

Article no.: 05134025001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 05134025001
Copy
EAN / GTIN 4013288221278
Copy
Manufacturer number 05134025001
Copy
L-Number L60020 4772
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Compact tool set with the 73 most important tools for electricians with products by Wera, Jung, KNIPEX®, Lyra®, PICARD®, PUK® and Stabila®.
  • Mobility is made considerably easier thanks to the compact tool container from the Wera 2go system.

Advantage:

  • Extensive 73-piece tool set in the compact Wera 2go 2 tool container for electricians in mobile operations
  • Premium brand tools by Wera, Jung, KNIPEX®, Lyra®, PICARD®, PUK® and Stabila®
  • Wera Kraftform Kompakt Turbo i 1 (16-piece handle/interchangeable blades VDE set) for four times the screwdriving speed and Wera 8100 SA 6 Zyklop Speed ratchet set (1/4″, 28-piece set)
  • Joker 6004 S self-setting spanner for bolts and screws of 10-13mm (metric) and 7/16″-1/2″ (imperial)
  • With chiseldriver for screwdriving, chiselling, mortising as well as 4 VDE screwdrivers - 2 of which with stainless steel blade to prevent extraneous rust

Supplied with:

  • Wera 2go E 1 Tool set for electricians, 73 pieces; 1x Wera 2go 2 Tool Container, 3 pieces; 1x Wera 2go Container: 355 x 330 x 115 mm; 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mm; 1x Wera 2go 4 Tool Quiver: 165 x 105 mm; 1x 8100 SA 6 Zyklop Speed Ratchet Set, 1/4″ drive, metric, 28 pieces; 1x 8000 A Zyklop Speed Ratchet with 1/4″ drive: 1/4″ x 152 mm; 9x 8790 HMA Zyklop 1/4″ socket: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm; 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4″: 1/4″ x 150 mm; 1x 8794 A Zyklop wobble extension, 1/4″: 1/4″ x 56 mm; 1x 8784 A1 Zyklop bit adaptor, 1/4″: 1/4″ x 37 mm; 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm; 2x 855/4 TZ bits: PZ 1x50 mm, PZ 2x50 mm; 6x 867/4 Z TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm; 4x 840/4 Z bits: 3x50 mm, 4x50 mm, 5x50 mm, 6x50 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm; 1x 950/9 Hex-Plus Multicolour HF 1 L-key set, metric, BlackLaser, with holding function, 9 pieces; 3x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 2.5x112 mm; 6x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mm; 1x Kraftform Kompakt Turbo i 1, 16 pieces; 1x 827 T i Kraftform Turbo blade-holding handle: 9 x 125 mm; 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm; 2x Kraftform Kompakt VDE 65 iS: PZ 1x154 mm, PZ 2x154 mm; 2x Kraftform Kompakt VDE 65 iS PZ/S: # 1x154 mm, # 2x154 mm; 1x Kraftform Kompakt VDE 67 i TORX®: TX 10 x 154 mm; 3x Kraftform Kompakt VDE 67 iS TORX®: TX 15x154 mm, TX 20x154 mm, TX 25x154 mm; 1x Kraftform Kompakt VDE 60 i: 0.4 x 2.5 x 154 mm; 3x Kraftform Kompakt VDE 60 iS: 0.6x3.5x154 mm, 0.8x4x154 mm, 1x5.5x154 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm; 1x 932 A Screwdriver for slotted screws, 1.2 x 7 x 125 mm; 1x 3162 i PH VDE Insulated screwdriver for Phillips screws, stainless, PH 2 x 100 mm; 1x 3165 i PZ VDE Insulated screwdriver for Pozidriv screws, stainless, PZ 2 x 100 mm; 1x 160 i VDE Insulated screwdriver for slotted screws, 1.2 x 6.5 x 150 mm; 1x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws, 0.6 x 3.5 x 100 mm; 1x 6004 Joker S Self-setting spanner, 10-13 x 7/16-1/2″ x 154 mm; 1x KNIPEX® Combination pliers 160mm 01 06 160; 1x KNIPEX® Diagonal insulation stripper 14 26 160; 1x KNIPEX Snipe nose pliers with blade (stork beak pliers) 26 16 200; 1x KNIPEX® Cobra® VDE Hightech water pump pliers, insulated, 87 26 250; 1x KNIPEX® Cable knife 98 52; 1x KNIPEX® ErgoStrip® Universal dismantling tool 16 95 01; 1x PUK® 2200 Hand saw frame; 1x Lyra® Construction marker DRY PROFI 4494202; 1x STABILA® Spirit level Pocket Electric 17775; 1x STABILA® Spirit level type 70, 30 cm, 02281; 1x STABILA® Wooden folding rule type 607, 2 m, yellow, 01104; 1x PICARD® Fitter's hammer 400 g, German shape, 000101-0400; 1x Jung Plastering cup 127mm, 946 127 00; 1x Jung Scraping knife with natural wood handle, 922 050 00

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart