Kraftform Kompakt F 1 screwdriving tool set for window installation, 36 pieces

Article no.: 05134013001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05134013001
EAN / GTIN 4013288217721
Manufacturer number 05134013001
L-Number L60020 4558

Description

Description:

  • Compact Wera screwdriving tool set with the 36 most important tools for window construction.

Advantage:

  • Premium 36-piece universal tool set for the professional window builder
  • 393 S extra slim bit hand holder with flexible shaft for applications in hard-to-reach work spaces
  • With Joker 6004 S spanner and Zyklop Mini 1 bit ratchet (1/4″)
  • Socket wrench and bit assortment in premium Wera quality, attuned to universal window construction applications
  • Compact and solid textile tool box with Wera 2go compatibility

Supplied with:

  • Kraftform Kompakt F 1 screwdriving tool set for window installation, 36 pieces; 1x 393 S Bitholding screwdriver extra slim with flexible shaft: 1/4″ x 173.5 mm; 1x 813 Bitholding screwdriver: 1/4″ x 78 mm; 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm; 1x 870/1 Adaptor: 1/4″ x 25 mm; 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4″: 1/4″ x 75 mm; 4x 8790 HMA Zyklop 1/4″ socket: 7x23 mm, 8x23 mm, 10x23 mm, 13x23 mm; 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm; 6x 867/4 Z TORX® bits: TX 8x50 mm, TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 30x50 mm; 6x 840/4 Z bits: 2x50 mm, 2.5x50 mm, 3x50 mm, 4x50 mm, 5x50 mm, 6x89 mm; 2x 950 SPKL L-key Multicolour, metric: 2x101 mm, 2.5x112 mm; 3x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm; 6x 967 SXL HF TORX® L-key Multicolour with holding function, long: TX 8x90 mm, TX 10x112 mm, TX 15x123 mm, TX 20x137 mm, TX 25x154 mm, TX 30x195 mm; 1x 6004 Joker S Self-setting spanner: 10-13 x 7/16-1/2″ x 154 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart