Wera 2go H 1 tool set for wood applications, 134 pieces

Article no.: 05134011001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05134011001
EAN / GTIN 4013288217677
Manufacturer number 05134011001
L-Number L60020 4706

Description

Description:

  • Compact tool set with the 134 most important tools for woodwork with products by Wera, BESSEY®, ″KIRSCHEN″®, KNIPEX®, Lyra®, PICARD® and Stabila®.
  • Mobility is made considerably easy thanks to the compact tool container from the Wera 2go system.

Advantage:

  • Extensive 134-piece tool set in compact Wera 2go tool container for carpenters on the go
  • Premium brand tools by Wera, BESSEY®, ″KIRSCHEN″®, KNIPEX®, Lyra®, PICARD® and Stabila®
  • Wera Kraftform Kompakt H 1 Wood (41-piece set) and Wera Bit-Safe 61 Wood 1 (61-piece set)
  • 393 S extra slim bit hand holder with flexible shaft for applications in hard-to-reach work spaces
  • Wera L-key with holding function: 967/9 TX XL Multicolour HF 1 (9-piece set) and 950/9 Hex-Plus Multicolour HF 1 (9-piece set)

Supplied with:

  • Wera 2go H 1 tool set for wood applications, 134 pieces; 1x Wera 2go 2 Tool Container, 3 pieces; 1x Wera 2go Container: 355 x 330 x 115 mm; 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mm; 1x Wera 2go 4 Tool Quiver: 165 x 105 mm; 1x Bit-Safe 61 Wood 1, 61 pieces; 1x 895/4/1 K Universal Bit Holder: 1/4″ x 52 mm; 3x 851/1 Z bits: PH 2 x 25 mm; 35x 855/1 Z bits: 10x PZ 1x25 mm, 20x PZ 2x25 mm, 5x PZ 3x25 mm; 22x 867/1 TORX® bits: 3x TX 10x25 mm, 5x TX 15x25 mm, 5x TX 20x25 mm, 5x TX 25x25 mm, 2x TX 30x25 mm, 2x TX 40x25 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm; 1x Kraftform Kompakt H 1 Woodcraft, 41 pieces; 1x 816 RA Ratchet screwdriver: 1/4″ x 142 mm; 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm; 1x 870/1 Adaptor: 1/4″ x 25 mm; 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4″: 1/4″ x 75 mm; 7x 8790 HMA Zyklop 1/4″ socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm; 1x 893/4/1 K Universal Bit Holder: 1/4″ x 50 mm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm; 3x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm; 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 2x 867/1 TORX® bits: TX 20x25 mm, TX 25x25 mm; 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm; 1x 800/4 Z bits: 1 x 5.5 x 89 mm; 1x 800/1 Z bits: 1 x 5.5 x 25 mm; 5x 849 HSS Twist Wood Drill Bits: 3x70 mm, 4x74 mm, 5x85 mm, 6x95 mm, 8x110 mm; 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm; 1x 1441 SB Screw gripper attachment for screwdriver blades, long bits and L-keys, with holding function for screws: 4.5-6 x 41 mm; 1x 967/9 TX XL Multicolour HF 1 L-key set with holding function, long, 9 pieces; 9x 967 SXL HF TORX® L-key Multicolour with holding function, long: TX 8x90 mm, TX 9x101 mm, TX 10x112 mm, TX 15x123 mm, TX 20x137 mm, TX 25x154 mm, TX 27x172 mm, TX 30x195 mm, TX 40x224 mm; 1x 950/9 Hex-Plus Multicolour HF 1 L-key set, metric, BlackLaser, with holding function, 9 pieces; 3x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 2.5x112 mm; 6x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mm; 1x 393 S Bitholding screwdriver extra slim with flexible shaft, 1/4″ x 173.5 mm; 1x KNIPEX® Carpenters' pincers 210mm 50 00 210; 1x Stabila® Spirit level type 81 25cm 02500 Torpedo; 1x Carpenter's mallet 105mm 52-1 P; 1x ″KIRSCHEN″® Chisel 10mm 1001010; 1x ″KIRSCHEN″® Chisel 16mm 1001016; 1x ″KIRSCHEN″® Chisel 20mm 1001020; 1x ″KIRSCHEN″® Chisel 26mm 1001026; 1x Stabila® Wooden folding meter type 601 N-S 2m 18206; 1x Picard Joiner's hammer 400g, French shape 0008501-28; 1x KNIPEX® Water pump pliers COBRA® 250mm 87 11 250; 1x KNIPEX® Combination pliers 160mm 03 01 160; 1x BESSEY® blades DBKPH-EU flick knife; 1x Lyra® Construction marker DRY PROFI 4494202

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart