8002 C Koloss All Inclusive Set with ½″ drive, 5 pieces

Article no.: 05133862001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05133862001
EAN / GTIN 4013288162403
Manufacturer number 05133862001
L-Number L60020 2754

Description

Description:

  • The ratchet that can also be safely and officially used as a hammer.
  • The KOLOSS is a reversible, heavy-duty ratchet that can be used with a load of at least 600 Newton metres.
  • The dual ratchet teeth and the minimum return angle of only 6° ensure rapid and precise screwdriving even in confined situations.
  • And the best thing: absolutely no impact on the hammer faces, however hard, can destroy the ratchet mechanism.
  • Multi-component Kraftform handle optimised to withstand pressure, impact and tensile loads; take-up for KOLOSS extension 8780 C and KOLOSS centring pin 8781 C at end of handle.
  • Also included in the set: 1 pad to protect materials and surface areas, 1 Koloss extension for the transfer of even more torque, 1 unlocking pin and 1 holsterso the Koloss can always be at hand.

Advantage:

  • For loads of at least 600 Newton metres
  • Push-through square drive for right/left switchover
  • Including hammer function
  • Multi-component Kraftform handle optimised to withstand pressure, impact and tensile loads
  • Fine-pitched ratchet mechanism, small return angle of 6°

Supplied with:

  • 8002 C Koloss All Inclusive Set with ½″ drive, 5 pieces; 1x 8002 C Koloss ½″: 1/2″ x 341 mm; 1x 8782 C Koloss pad set: # 2 x 50 mm; 1x 8780 C Koloss extension: 341 x 137 mm; 1x 8000 E Unlocking pin: 40.5 mm; 1x Holster: 175 x 75 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart