950/9 Hex-Plus 3 L-key set, metric, chrome-plated, 9 pieces

Article no.: 05133163001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05133163001
EAN / GTIN 4013288112255
Manufacturer number 05133163001
L-Number L60020 1712

Description

Description:

  • High quality L-key with extra-short arm for use on difficult-to-access screws; for hexagon socket screws.
  • The wear-free clip material ensures secure storage of the L-keys as well as simple removal.
  • The Hex-Plus profile offers a greater contact surface in the head of the screw.
  • The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.
  • The ballpoint on the long arm allows dependable working even in difficult installation situations.
  • The precise chrome-plated design ensures high corrosion protection.
  • Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • High corrosion protection thanks to chrome-plating
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 950/9 Hex-Plus 3 L-key set, metric, chrome-plated, 9 pieces; 9x 950 PKS L-key, metric, chrome-plated: 1.5x50 mm, 2x56 mm, 2.5x63 mm, 3x71 mm, 4x80 mm, 5x90 mm, 6x100 mm, 8x112 mm, 10x125 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart