Click-Torque A 6 Set 1, 2.5-25 Nm, 20 pieces

Article no.: 05130110001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05130110001
EAN / GTIN 4013288205643
Manufacturer number 05130110001
L-Number L60020 3876

Description

Description:

  • Click torque wrench in the unmistakable Wera design.
  • Very robust design with high accuracy as per DIN EN ISO 6789-1: 2017-07.
  • Easy setting and saving of the default value.
  • The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value.
  • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached.
  • Provides clockwise torque-control and 45-tooth ratchet mechanism.
  • The Wera click torque wrench is accompanied with various accessories in a compact set arrangement.
  • Included are: Click-Torque A 6 1/4″ from 2.
  • 5 to 25 Nm, 6 sockets with 1/4″ drive, 11 Hex-Plus hexagon bits, Philips head bits and TORX® bits, plus an extension and socket adaptor.

Advantage:

  • Easy setting and saving of the desired torque value with audible and tactile click when the scale value is reached (click 1)
  • Safely quantified force: when the set value is reached, the torque wrench triggers audibly and noticeably (click 2)
  • Precise to ± 4% as per DIN EN ISO 6789-1:2017-07.
  • Set including socket adapter and extension
  • Robust surface-protecting, compact, textile box

Supplied with:

  • Click-Torque A 6 Set 1, 2.5-25 Nm, 20 pieces; 1x Click-Torque A 6 torque wrench with reversible ratchet, 2.5-25 Nm: 1/4″ x 2.5-25 Nm; 1x 851/4 TZ bits: PH 2 x 50 mm; 6x 867/4 Z TORX® bits: TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm, TX 40x50 mm; 4x 840/4 Z bits: 3x50 mm, 4x50 mm, 5x50 mm, 6x50 mm; 1x 870/1 Adaptor: 1/4″ x 25 mm; 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4″: 1/4″ x 75 mm; 6x 8790 HMA Zyklop 1/4″ socket: 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm; 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart