881/4/1 SB Bit holder with variable screw depth limitation, 3 pieces

Article no.: 05130002001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 05130002001
EAN / GTIN 4013288219282
Manufacturer number 05130002001
L-Number L60020 4695

Description

Description:

  • For patio construction, the screws should be countersunk to be evenly flush with the decking.
  • The 881/4/1 bit holder with variable screw depth limitation and felt ring allows for a uniform depth and protects the surface from brush marks.
  • Two spare felt rings included.

Advantage:

  • Bit holder for evenly flush countersunk screws in patio construction
  • With adjustable screw depth limitation
  • Felt ring (exchangeable) prevents brush marks on decking
  • Included: 2 spare felt rings

Supplied with:

  • 881/4/1 SB Bit holder with variable screw depth limitation, 1/4″ x 95 mm; 1x 881/4/1 Bit holder with variable screw depth limitation: 1/4″ x 95 mm; 2x 9201 Felt ring for 881/4/1: 27 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart