Knife edge rules, ss. DIN 874/00 200mm

Article no.: 0512205
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0512205
    EAN / GTIN 4029713213985
    Manufacturer number 0512205
    L-Number L40510 481

    Description

    Version:

    • DIN 874 Sheet 2, accuracy grade 00
    • Thermally insulated
    • Pointed tip at one end
    • Special steel: glare free and burnished knife edge
    • Stainless steel: non glare knife edge

    Description:

    Knife edge rules, ss. DIN 874/00 200mm

    Feature:

    • Material: Stainless steel, hardened
    • Length: 200 mm

    Standard:

    DIN 874

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart