Knife edge rules DIN 874/00 200mm

Article no.: 0512105
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number 0512105
EAN / GTIN 4029713213909
Manufacturer number 0512105
L-Number L40510 80

Description

Version:

  • DIN 874 Sheet 2, accuracy grade 00
  • Thermally insulated
  • Pointed tip at one end
  • Special steel: glare free and burnished knife edge
  • Stainless steel: non glare knife edge

Description:

Knife edge rules DIN 874/00 200mm

Feature:

  • Material: Special hardened steel
  • Length: 200 mm

Standard:

DIN 874

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart