Knife edge rules DIN 874/00 100mm

Article no.: 0512102
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification & Classification

Article number 0512102
EAN / GTIN 4029713213879
Manufacturer number 0512102
L-Number L40510 505
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 874 Sheet 2, accuracy grade 00
  • Thermally insulated
  • Pointed tip at one end
  • Special steel: glare free and burnished knife edge
  • Stainless steel: non glare knife edge

Description:

Knife edge rules DIN 874/00 100mm

Feature:

  • Material: Special hardened steel
  • Length: 100 mm

Standard:

DIN 874

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart