845/8 1-flute Countersink Bits Set, 8 pieces

Article no.: 05104655001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05104655001
EAN / GTIN 4013288119285
Manufacturer number 05104655001
L-Number L60020 3630

Description

Description:

  • 8-piece countersink bit set in a stable plastic box for countersinking and deburring.
  • The hexagonal shaft ensures very good power transfer.
  • Ensures rattle and score-free working.
  • Perfect chip removal and great durability.
  • High quality, ergonomic bit holder equipped with a magnet.
  • The Rapidaptor ensures rapid bit change without any extra tools.
  • For insertion in the power screwdriver or for use in the chuck of the electric drill.

Advantage:

  • Ideal for mobile repair and assembly work
  • Rapid, uncomplicated change between drill, countersinking or screwdriving bit
  • 1/4″ drive suitable for power screwdrivers
  • For countersinking and deburring
  • 1-flute

Supplied with:

  • 845/8 1-flute Countersink Bits Set, 8 pieces; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 6x 845 1-flute Countersink Bits: 6.30x32 mm, 8.30x32 mm, 10.40x34 mm, 12.40x36 mm, 16.50x40 mm, 20.50x43 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart