848/851/867/19 Metal Twist Drill Bits and Bits Set, 19 pieces

Article no.: 05104652001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05104652001
EAN / GTIN 4013288111654
Manufacturer number 05104652001
L-Number L60020 3505

Description

Description:

  • 19-piece metal twist drill bit and bit set.
  • High quality metal twist drill bits for precise drilling in metal.
  • Made out of high speed steel (HSS).
  • A finely-tuned material elasticity provides for great durability.
  • Very good concentricity.
  • The hexagonal shaft ensures very good power transfer.
  • Tough viscous bits for universal use.
  • Drive: ¼″ hexagon, suitable for holders as per DIN ISO 1173-D 6.
  • 3.
  • Includes robust belt pouch for secure storage.

Advantage:

  • Ideal for mobile repair and assembly work
  • Rapidaptor holder for rapid bit change
  • 1/4″ drive suitable for power screwdrivers
  • Rapidaptor universal holder, metal twist drill bits and bits with 1/4″ drive
  • In practical and robust belt pouch

Supplied with:

  • 848/851/867/19 Metal Twist Drill Bits and Bits Set, 19 pieces; 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 6x 848 HSS Metal Twist Drill Bits: 3x38 mm, 4x44 mm, 4.2x45 mm, 5x50 mm, 6x50 mm, 8x51 mm; 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm; 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart