847/7 Set Combination Drill Bits Set, 7 pieces

Article no.: 05104651001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05104651001
EAN / GTIN 4013288111685
Manufacturer number 05104651001
L-Number L60020 3174

Description

Description:

  • 7-piece combination tapping drill bit set by Wera in a stable plastic box.
  • ¼″ drive suitable for holders as per DIN ISO 1173-D 6.
  • 3.
  • Comes with Rapidaptor quick-release chuck for insertion in the power screwdriver or the chuck of the electric drill.
  • The hexagonal shaft ensures very good power transfer.
  • HSS = high speed steel.
  • A finely-tuned material elasticity provides for great durability.
  • Very good centring properties.
  • Easy cutting.
  • Perfect chip removal.
  • Low tilt risk.
  • Precise return movement.

Advantage:

  • Ideal for mobile repair and assembly work
  • Rapidaptor holder for rapid bit change
  • 1/4″ drive suitable for power screwdrivers
  • Rapidaptor universal holder and combination tapping drill bits with 1/4″ drive
  • In practical and robust plastic box

Supplied with:

  • 847/7 Set Combination Drill Bits Set, 7 pieces; 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 6x 847 HSS Combined Tap Bits: 2.5 mmx36 mmxM 3, 3.3 mmx39 mmxM 4, 4.2 mmx41 mmxM 5, 5 mmx44 mmxM 6, 6.8 mmx51 mmxM 8, 8.5 mmx59 mmxM 10

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart