846/8 3-flute Countersink Bits Set, 8 pieces

Article no.: 05104650001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05104650001
EAN / GTIN 4013288111678
Manufacturer number 05104650001
L-Number L60020 2997

Description

Description:

  • 8-piece countersink bit set in a stable plastic box for deburring, chamfering and countersinking.
  • The finely-tuned material elasticity provides for great durability.
  • Perfect chip removal and a low tilt risk ensure pleasant working.
  • Cutting section as per DIN 335-C, 90° with 3 cutters.
  • High quality, ergonomic bit holder equipped with a magnet.
  • The Rapidaptor quick-release chuck ensures rapid bit change without any extra tools.
  • ¼″ hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.
  • 3.

Advantage:

  • Ideal for mobile repair and assembly work
  • Rapid, uncomplicated change between drill, countersinking or screwdriving bit
  • 1/4″ drive suitable for power screwdrivers
  • For deburring, chamfering and countersinking
  • In practical and robust plastic box

Supplied with:

  • 846/8 3-flute Countersink Bits Set, 8 pieces; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 6x 846 3-flute Countersink Bit: 6.30x31 mm, 8.30x31 mm, 10.40x34 mm, 12.40x35 mm, 16.50x40 mm, 20.50x41 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart