932 A SB Screwdriver for slotted screws, 1.6 x 9 x 150 mm

Article no.: 05100087001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 05100087001
EAN / GTIN 4013288181619
Manufacturer number 05100087001
L-Number L60020 3536
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Wera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws.
  • With multi-component Kraftform handle for fast and smooth work.
  • Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer.
  • The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows.
  • Tough tempered material to prevent the blade from splintering or breaking.
  • With integrated impact cap to increase service life and reduce risk of splintering.
  • Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid.
  • The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy.
  • With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.

Advantage:

  • Chiseldriver for fastening, chiselling and loosening
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Multi-component Kraftform handle for fast and ergonomic screwdriving
  • Hexagonal blade extending through the handle, impact cap with integrated square and bolster
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection

Supplied with:

  • 932 A SB Screwdriver for slotted screws, 1.6 x 9 x 150 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart