917 SPH SB Screwdriver for Phillips screws, PH 1 x 80 mm

Article no.: 05100075001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 05100075001
    EAN / GTIN 4013288181565
    Manufacturer number 05100075001
    L-Number L60020 3785

    Description

    Description:

    • Wera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws.
    • With multi-component Kraftform handle for fast and smooth work.
    • Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer.
    • The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows.
    • Tough tempered material to prevent the blade from splintering or breaking.
    • With integrated impact cap to increase service life and reduce risk of splintering.
    • Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid.
    • The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy.
    • With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.

    Advantage:

    • Chiseldriver for fastening, chiselling and loosening
    • Hexagonal blade extending through the handle
    • Multi-component Kraftform handle for fast and ergonomic screwdriving
    • Impact cap and bolster for the transfer of higher torque
    • The Wera Black Point tip offers an exact fit and optimum corrosion protection

    Supplied with:

    • 917 SPH SB Screwdriver for Phillips screws, PH 1 x 80 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart