7510/14 Safe-Torque Speed Tool set for carbide inserts, 14 pieces

Article no.: 05075840001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05075840001
EAN / GTIN 4013288230683
Manufacturer number 05075840001
L-Number L60020 5185

Description

Description:

  • 14-piece tool set.
  • For professional screwdriving/professional fine adjustment AND for torque-controlled screwdriving.
  • Secure slip-over torque mechanism with quick clockwise/counterclockwise setting and five selectable tightening torques (1.
  • 0; 1.
  • 5; 2.
  • 0; 2.
  • 5; 3.
  • 0 Nm) and one fixed position (Torque Lock) for unlimited loosening and tightening moments.
  • Quick-release holder for high robustness; suitable for bits with 1/4″ external hexagon drive.
  • 14 tough bits (25 mm length) for TORX PLUS®, TORX® and hexagonal socket screws.
  • The tool set is particularly suitable for bolting carbide inserts.
  • The Safe-Torque Speed 7510 torque wrench with its five selectable torque values recommended by leading carbide tool manufacturers ensures a reliable torque-controlled screw connection of replaceable carbide inserts.

Advantage:

  • Particularly suitable for bolting carbide inserts
  • Torque screwdriver with quick torque adjustment
  • Easy and quick torque setting
  • Fixed position (Torque Lock) for unlimited tightening and loosening moments
  • Secure slip-over torque function for clockwise/anti-clockwise torque-control

Supplied with:

  • 7510/14 Safe-Torque Speed Tool set for carbide inserts, 14 pieces; 1x 7510 Kraftform Safe-Torque Speed Torque screwdriver, 1-3 Nm: 1/4″ x 1.0 Nm x 1.5 Nm x 2.0 Nm x 2.5 Nm x 3.0 Nm x 147.5 mm; 5x 867/1 IP TORX PLUS® bits: 7 IPx25 mm, 8 IPx25 mm, 9 IPx25 mm, 10 IPx25 mm, 15 IPx25 mm; 5x 867/1 TORX® bits: TX 7x25 mm, TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm; 3x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart