Click-Torque XP 2 pre-set adjustable torque wrench for insert tools, 10-50 Nm, 10 Nm, 9x12 x 10.0 Nm x 10-50 Nm

Article no.: 05075671001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05075671001
EAN / GTIN 4013288206176
Manufacturer number 05075671001
L-Number L60020 4510

Description

Description:

  • Torque wrench with pre-set torque value for all applications where the same torque and repeat accuracy is required.
  • The torque value can be changed within the metered range.
  • The robust release mechanism guarantees a clearly audible and tactile trigger signal when the set torque value is reached.
  • Square socket for interchangeable plug-in tools for clockwise and anti-clockwise torque-control.
  • A presetting which deviates from this value to a desired torque value within the specified metered range is possible on request.

Advantage:

  • Pre-set click torque wrench in unmistakable Wera design
  • Audible and tactile release mechanism when the set torque value is reached
  • Pre-set torque values can be changed within the metered range in the test laboratory
  • Measuring range: 10-50 Nm; Precise to +/- 2% as per DIN EN ISO 6789-1:2017-07
  • With square socket (9x12 mm) for interchangeable plug-in tools; clockwise and anti-clockwise torque-control

Supplied with:

  • Click-Torque XP 2 pre-set adjustable torque wrench for insert tools, 10-50 Nm, 10 Nm, 9x12 x 10.0 Nm x 10-50 Nm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart