1430 Kraftform Micro ESD adjustable torque screwdrivers (0.02-0.11 Nm) with quick-release chuck, 1431 ESD x 0.05-0.11 Nm

Article no.: 05074804001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05074804001
EAN / GTIN 4013288179104
Manufacturer number 05074804001
L-Number L60020 3394

Description

Description:

  • Application:Suitable for bits with 4 mm Halfmoon drive (and Wera Serie 9) and 4 mm HIOS drive (and Wera Series 21)
    Design:With quick-release chuck for rapid bit change
    Accuracy:± 10%.
  • Numerical torque value scale, audible excess-load signal
    Handle:Kraftform Micro with non-roll feature and rotating cap, multi-component

Advantage:

  • Adjustable Kraftform Micro ESD torque screwdriver with quick-release chuck
  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Distinct audible and perceivable excess load signal when the pre-set torque value is reached
  • Suitable for bits with 4 mm halfmoon and 4 mm HIOS drive
  • Applications e.g. on smartphones, mobile phones, cameras, electronic equipment

Supplied with:

  • 1430 ESD Kraftform Micro adjustable torque screwdrivers (0.02-0.11 Nm) with quick-release chuck, 1431 ESD x 0.05-0.11 Nm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart