1430 Kraftform Micro ESD adjustable torque screwdrivers (0.02-0.11 Nm) with quick-release chuck, 1430 ESD x 0.02-0.06 Nm

Article no.: 05074802001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05074802001
EAN / GTIN 4013288179043
Manufacturer number 05074802001
L-Number L60020 3502

Description

Description:

  • Torque tool with adjustable torque of 2.
  • 0 to 6.
  • 0 cNm (accuracy +/- 10%).
  • Compact handle/interchangeable blade system for torque controlled precision screwdriving.
  • The Kraftform Micro ESD torque screwdriver is ideal for torque controlled jobs on electrostatically-susceptible components.
  • Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and 4 mm HIOS drive (Wera series 21).
  • Tamperproof.
  • Distinct audible and perceivable excess load signal when the pre-set torque value is reached.
  • Unlimited manual loosening torque.
  • Electrical surface resistance of ≤ 109 Ohm for secure protection against electrostatic charge.
  • Manufactured in accordance with DIN EN 61340-5-1.
  • Handle/Interchangeable blade system for rapid blade change.
  • Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary.
  • Power zone with integrated soft zones for the transfer of higher tightening and loosening torque.
  • Precision zone directly above the blade for the right angle for adjustment work.
  • Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit.
  • To change the bit, simply push the sleeve forward and remove.
  • Free-turning sleeve for simple guidance of the tool during the screwdriving process.
  • Bits suitable for manual as well as power tool operations with electric screwdrivers (e.
  • g.
  • HIOS, Delvo, Sehan).
  • Applications for example on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries.

Advantage:

  • Adjustable Kraftform Micro ESD torque screwdriver with quick-release chuck
  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Distinct audible and perceivable excess load signal when the pre-set torque value is reached
  • Suitable for bits with 4 mm halfmoon and 4 mm HIOS drive
  • Applications e.g. on smartphones, mobile phones, cameras, electronic equipment

Supplied with:

  • 1430 ESD Kraftform Micro adjustable torque screwdrivers (0.02-0.11 Nm) with quick-release chuck, 1430 ESD x 0.02-0.06 Nm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart