Series 7400 Kraftform ESD adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, 7431 ESD x 0.30-1.00 Nm

Article no.: 05074782001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 05074782001
    EAN / GTIN 4013288179166
    Manufacturer number 05074782001
    L-Number L60020 3202

    Description

    Description:

    • Wera torque screwdriver.
    • Dependable protection against electrostatic energy and associated damage.
    • Variable torque setting option with highest precision.
    • Simple adjustment of the required torque value without any special tools.
    • Easy-to-read scale value.
    • Rapidaptor quick-release technology for rapid bit change.
    • Unlimited torque to loosen seized screws.
    • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
    • Suitable for bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.
    • 3 and E 6.
    • 3 (ISO 1173).

    Advantage:

    • Adjustable Kraftform ESD torque screwdriver with Rapidaptor quick-release chuck
    • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
    • Multi-component Kraftform handle for fast and low-fatigue working
    • Hexagonal anti-roll feature against rolling away
    • Rapidaptor quick-release chuck for bits with 1/4″ hex head drive

    Supplied with:

    • Series 7400 ESD Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, 7431 ESD x 0.30-1.00 Nm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart