Series 7400 Kraftform ESD adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, 7440 ESD x 0.3-1.2 Nm

Article no.: 05074730001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 3-4 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 300 cNm
Type of product Torque screwdriver

Identification & Classification

Article number 05074730001
Copy
EAN / GTIN 4013288106964
Copy
Manufacturer number 05074730001
Copy
L-Number L60020 1279
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Wera torque screwdriver.
  • Dependable protection against electrostatic energy and associated damage.
  • Variable torque setting option with highest precision.
  • Simple adjustment of the required torque value without any special tools.
  • Easy-to-read scale value.
  • Rapidaptor quick-release technology for rapid bit change.
  • Unlimited torque to loosen seized screws.
  • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
  • Suitable for bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3 (ISO 1173).

Advantage:

  • Adjustable Kraftform ESD torque screwdriver with Rapidaptor quick-release chuck
  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Multi-component Kraftform handle for fast and low-fatigue working
  • Hexagonal anti-roll feature against rolling away
  • Rapidaptor quick-release chuck for bits with 1/4″ hex head drive

Supplied with:

  • Series 7400 ESD Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, 7440 ESD x 0.3-1.2 Nm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart