Series 7400 Kraftform torque screwdrivers with a customised factory pre-set measurement value, pistol handle, 7463 x 4.0-8.8 Nm

Article no.: 05074728010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 05074728010
    EAN / GTIN 4013288188199
    Manufacturer number 05074728010
    L-Number L60020 3782

    Description

    Description:

    • Wera torque screwdriver.
    • Kraftform pistol handle for particularly high torque transmission, multi-component for high working speeds and particularly ergonomic screwdriving.
    • With a customised factory pre-set torque value.
    • For all applications, where the same constant torque and repeat accuracy are required.
    • The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137002001).
    • Afterwards you can check the set value using an off-the-shelf torque tester.
    • Rapidaptor quick-release technology for rapid bit changes.
    • Unlimited loosening torque for slackening stuck screws.
    • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.

    • Please note: 1 Ncm = 0.
    • 01 Nm.

    Advantage:

    • Customized pre-set torque screwdriver with pistol handle
    • Suitable for bits with 1/4″ hex head drive
    • Rapidaptor technology for rapid bit change
    • Distinct signal when pre-set value is reached
    • Multi-component Kraftform handle for high working speeds

    Supplied with:

    • Series 7400 Kraftform torque screwdrivers with a customised factory pre-set measurement value, pistol handle, 7463 x 4.0-8.8 Nm

    Note:

    ATTENTION: Special article!
    When ordering, please inform our sales department of the desired presetting within the possible range (4 - 8.8 Nm) in Nm.
    Standard article (default 4 Nm): 05074728001

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart