Series 7400Imperial Kraftform pistol handle, pre-set adjustable torque screwdriver (25.0-55.0 in. lbs.) with Rapidaptor quick-release chuck, 7467 x 25 in. lbs. x 25-55 in. lbs.

Article no.: 05074721001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 05074721001
    EAN / GTIN 4013288102959
    Manufacturer number 05074721001
    L-Number L60020 3501

    Description

    Description:

    • Wera torque screwdriver.
    • Kraftform pistol handle for particularly high torque transmission, multi-component for high working speeds and particularly ergonomic screwdriving.
    • With a factory pre-set torque value set to the smallest scale value.
    • For all applications, where the same constant torque and repeat accuracy are required.
    • The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137002001).
    • Afterwards you can check the set value using an off-the-shelf torque tester.
    • Unlimited loosening torque for slackening stuck screws.
    • Rapidaptor quick-release technology for rapid bit changes.
    • Suitable for bits with a 1/4″ external hexagon drive as per DIN ISO 1173-C 6.
    • 3 and E 6.
    • 3 (ISO 1173).
    • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.

    • Please note: 1 Ncm = 0.
    • 01 Nm.

    Advantage:

    • Factory pre-set torque screwdriver with pistol handle
    • Rapidaptor quick-release chuck
    • Rapidaptor technology for rapid bit change
    • Suitable for bits with 1/4″ hex head drive
    • Distinct signal when pre-set value is reached

    Supplied with:

    • 7400 Imperial series Kraftform Torque screwdrivers, with factory pre-set value (25.0-55.0 in. lbs.) and Rapidaptor quick-release chuck, pistol handle, 7467 x 25 in. lbs. x 25-55 in. lbs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart