Bit-Check 10 Impaktor 1 SB, 10 pieces

Article no.: 05073980001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05073980001
EAN / GTIN 4013288158574
Manufacturer number 05073980001
L-Number L60020 3150

Description

Description:

  • 1 Impaktor holder with retaining ring and ring magnet, 9 Impaktor bits.
  • The Impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry; particularly suitable for use with customary impact drivers; holder with ring magnet for simple holding of longer and heavier screws, ideal for overhead work.
  • The rough diamond-coating of the bits reduces the risk of a slipping out of the screw head thanks to the enhanced frictional resistance.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • Impaktor technology for above-average service life
  • Particularly suitable for use with customary impact drivers
  • Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
  • Holder with ring magnet for holding longer and heavier screws

Supplied with:

  • Bit-Check 10 Impaktor 1 SB, 10 pieces; 1x 897/4 IMP R Impaktor holder with retaining ring and ring magnet: 1/4″ x 75 mm; 2x 851/1 IMP DC Impaktor bits: PH 2x25 mm, PH 3x25 mm; 2x 855/1 IMP DC Impaktor bits: PZ 2x25 mm, PZ 3x25 mm; 3x 867/1 IMP DC Impaktor TORX® bits: TX 20x25 mm, TX 25x25 mm, TX 30x25 mm; 2x 840/1 IMP DC Impaktor bits: 4x25 mm, 5x25 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart