Kraftform Kompakt Micro 11 ESD 1, 11 pieces

Article no.: 05073670001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 05073670001
    EAN / GTIN 4013288168344
    Manufacturer number 05073670001
    L-Number L60020 3167

    Description

    Description:

    • Kraftform Kompakt Micro set for precision mechanical work.
    • Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21).
    • Electrical surface resistance of ≤ 109 Ohm for secure protection against electrostatic charge.
    • Manufactured in accordance with DIN EN 61340-5-1.
    • Compact handle/interchangeable blade system for fast blade change.
    • Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary.
    • Power zone with integrated soft zones for the transfer of higher tightening and loosening torque.
    • Precision zone directly above the blade for the right angle for adjustment work.
    • Bits for manual as well as power tool operations.
    • Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit.
    • To change the bit, simply push the sleeve forward and remove.
    • Free-turning sleeve for simple guidance of the tool during the screwdriving process.
    • Bits suitable for manual as well as power tool operations with electric screwdrivers (e.
    • g.
    • HIOS, Delvo, Sehan).
    • Applications for example on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries.

    Advantage:

    • Bit holder suitable for the take-up of bits with 4 mm halfmoon or HIOS drive
    • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
    • Holder with anti-roll feature, swivel cap and quick-release chuck
    • Suitable for bits with 4 mm halfmoon and 4 mm HIOS drive
    • In a practical pouch

    Supplied with:

    • Kraftform Kompakt Micro 11 ESD 1, 11 pieces; 1x 1013 Kraftform Micro ESD Bitholding screwdriver: 97 mm; 3x 851/9 C J PH bits, halfmoon: PH 00 x 44x1.8 mm, PH 0 x 44x2 mm, PH 1 x 44x3 mm; 2x 867/9 C TORX® bits, halfmoon: TX 5x44 mm, TX 6x44 mm; 3x 800/9 C bits: 0.23x1.5x44 mm, 0.40x2x44 mm, 0.50x3x44 mm; 2x 840/9 C bits Hex-Plus: 1.5x44 mm, 2x44 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart