Kraftform Kompakt 27 RA 1 SB, 6 pieces

Article no.: 05073660001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05073660001
EAN / GTIN 4013288156051
Manufacturer number 05073660001
L-Number L60020 2257

Description

Description:

  • Wera compact tool with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving.
  • Integrated bit magazine in the handle.
  • Includes ratchet: fine-pitched for small return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Nm; hexagonal blade with ¼″ hexagon socket take-up, stainless sleeve, strong permanent magnet.

Advantage:

  • Kraftform Kompakt with ratchet function for high working speeds
  • Kraftform with anti-roll feature, multi-component, integrated magazine
  • Fine-pitched teeth for small return angle; switchover ring (right, fixed, left)
  • Maximum torque of up to 50 Newton metres
  • Hexagon blade with 1/4″ hex socket take-up, stainless sleeve, strong permanent magnet

Supplied with:

  • Kraftform Kompakt 27 RA 1 SB, 6 pieces; 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm; 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm; 2x 800/1 Z bits: 1x5.5x25 mm, 1.2x6.5x25 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart