Bit-Check 10 Zyklop Mini 1, 10 pieces

Article no.: 05073645001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 05073645001
    EAN / GTIN 4013288168115
    Manufacturer number 05073645001
    L-Number L60020 2907

    Description

    Description:

    • Many tools in a minimum of space.
    • The sorting according to drive and size allows rapid accessing of the bits.
    • The Wera Mini ratchet: drop-forged, full-steel design.
    • Fine-pitched mechanism with 60 teeth that allows a small return angle of only 6° for precise work.
    • Simple left/right switchover.
    • Ergonomically-designed ratchet head and lever.

    Advantage:

    • 1/4″ Mini ratchet and tough viscous bits
    • Ideal for working in confined spaces
    • Tough viscous bits for universal use
    • Use of 1/4″ sockets also possible with the Wera adaptor 870/1
    • In handy and robust Bit-Check

    Supplied with:

    • Bit-Check 10 Zyklop Mini 1, 10 pieces; 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm; 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm; 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm; 3x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm; 2x 840/1 Z bits: 4x25 mm, 5x25 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart