967/9 TX 1 SB L-key set, BlackLaser, 9 pieces

Article no.: 05073598001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05073598001
EAN / GTIN 4013288106438
Manufacturer number 05073598001
L-Number L60020 2212

Description

Description:

  • High quality L-key set for recessed TORX® screws.
  • Partially with ballpoint: the ball-end on the long arm allows for reliable working even in difficult installation situations.
  • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
  • The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.
  • Come in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.

Advantage:

  • L-keys for recessed TORX® screws
  • TORX® ballpoint on the long arm
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant size marking
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 967/9 TX 1 SB TORX® L-key set, BlackLaser, 9 pieces; 9x 967 PKL TORX® L-key, BlackLaser: TX 9x79 mm, TX 10x85 mm, TX 8x76 mm, TX 15x90 mm, TX 20x96 mm, TX 25x104 mm, TX 27x112 mm, TX 30x122 mm, TX 40x132 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart